missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Frontier™ 5714 Multi-Pro Centrifuges

Product Code. 15816762 Shop All Ohaus Products
Change view
Click to view available options
:
OHAUS™ Frontier™ 5714 Multi-Pro Centrifuge
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code.
15816762 OHAUS™ Frontier™ 5714 Multi-Pro Centrifuge
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15816762 Supplier OHAUS™ Supplier No. 30314810

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Designed for applications within research, industrial, and clinical laboratories. The FC5714 is able to spin 0.2 mL to 4 x 200 mL with swing-out and fixed angle rotors and different sizes of blood collection tubes, conical cell culture tubes, plates, and various bottles.

Designed for maximum application flexibility

  • Designed to efficiently accommodate a wide variety of tubes and bottles, including microtubes, blood tubes, round bottom tubes, conical tubes, and microliter plates, ensuring versatile and reliable performance for diverse laboratory
  • Compatible with up to 10 optional rotors and 95 accessories
  • Capacity of up to 4 x 200 mL with the ability to spin up to 32 blood tubes or 20 x 15 mL conical tubes and 8 x 50 mL conical tubes
  • High-speed centrifugation (>10 000 rpm) from 0.2 mL up to 1.5/2.0 mL tubes

Intuitively Designed for Simple Operation

  • Designed to make lab processes more efficient and easier, and includes many user friendly features and software that allow for intuitive operation
  • Automatic rotor recognition (RFID) makes switching between applications extremely easy
  • Simple one-hand operation enabled by the selection button/rotary knob combination, even when wearing gloves
  • Large backlit LCD display shows centrifugation settings and real-time parameters on one interface
  • Program storage up to 99 runs including parameter settings and rotor types

Solid Engineering Ensures Reliability

  • Manufactured with high-quality components for reliable use and German engineered for high performance
  • Maintenance-free induction motor provices maximum G-force of 18264 x
  • Optimized airflow system to keep samples cool
  • Chemical and corrosion-resistant stainless steel rotor chamber ensures durability in lab environments
  • Self-diagnostic program to record usage and error history for easy maintenance and to minimize downtime

Safety Features for Increased Security

  • Equipped with protective features for redundancy in safety and reliable operation
  • Over-speed protection, immediately upon rotor insertion
  • Active imbalance-detection with individual imbalance tolerances set for each rotor
  • Motorized lid-locking system to protect operators from accidental injuries
  • Sealed and bio-containment rotors to safeguard operators from harmful aerosols
TRUSTED_SUSTAINABILITY

Specifications

Capacity 4 x 100 mL
Max. Speed 14,000 rpm
Max. RCF 18,624 x g
Refrigerated No
Control Speed 200 to 14000 rpm
Display LCD with Backlight
Height (English) Exterior 12.99 in.
Height (Metric) Exterior 330 mm
Length (English) Exterior 19.41 in.
Length (Metric) Exterior 493 mm
Memory 99 Programs
Noise Level ≤63±2 dBA
Safety Features CE, FCC
Width (English) Exterior 14.25 in.
Width (Metric) Exterior 362 mm
Wattage 240 W
Certifications/Compliance CE, FCC
Type Centrifuge
Description Centrifuge, Multi, 230V, FC5714
Dimensions (L x W x H) Exterior 493 x 362 x 330 mm
Electrical Requirements AC Power (Included)
Depth (English) 19.41 in.
Depth (Metric) 493 mm
Maximum Speed Range 200 to 14000 rpm
Rotor Included No
Dimensions (HWD) 330 x 362 x 493 mm
Net Weight 28 kg
Run Time 10 sec. to 99 hr. 59 min. 59 sec., Continous, Quickspin
Product Line Frontier 5000 Series Multi Pro
Voltage 230 V
Model FC5714
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.