missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS™ Frontier™ 5706 Multi-Function Centrifuges
Reliable and compact multi-function centrifuge, ideal for a variety of general laboratory applications.
13505.00 DKK - 15280.00 DKK
Specifications
Capacity | 6 x 50 mL |
---|---|
Max. Speed | 6,000 rpm |
Max. RCF | 4,427 x g |
Refrigerated | No |
Control Speed | 200 to 6000 rpm |
Product Code | Brand | Rotor Included | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Rotor Included | Price | Quantity & Availability | |||||
15896752
|
OHAUS™
30130875 |
No |
13505.00 DKK
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
15866762
|
OHAUS™
30332131 |
Yes |
15280.00 DKK
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- Reliable compact low-speed general purpose centrifuges.
- The standard rotor options can process both round and conical bottom tubes (including common blood tubes), and can also be adapted easily with accessories to process smaller tubes.
- Designed with convenient operation in mind, the Multi Centrifuges feature an intuitive interface.
- The compact profile helps to save valuable bench space.
Specifications
6 x 50 mL | |
4,427 x g | |
200 to 6000 rpm | |
10.5 in. | |
15.4 in. | |
≤60±2 dBA | |
11.5 in. | |
100 W | |
Centrifuge | |
AC Power (Included) | |
392 mm | |
266 x 291 x 392 mm | |
Frontier 5000 Series Multi |
6,000 rpm | |
No | |
LCD with Backlight | |
266 mm | |
392 mm | |
CE, FCC | |
291 mm | |
CE, FCC | |
392 x 291 x 266 mm | |
15.4 in. | |
200 to 6000 rpm | |
10 sec. to 99 hr. 59 min. 59 sec., Continous | |
230 V |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title