missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Frontier™ 5513 Series Micro-Centrifuges

Product Code. 16221742 Shop All Ohaus Products
Change view
Click to view available options
Refrigerated:
No
Yes
Rotor Included:
No
Yes
Capacity:
18 x 1.5/2 mL Tubes
24 x 1.5/2 mL Tubes
Unit Size:
1 unit
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Refrigerated Rotor Included Capacity unitSize
16221742 No Yes 24 x 1.5/2 mL Tubes 1 unit
16231742 No No 24 x 1.5/2 mL Tubes 1 unit
30130264 No Yes 18 x 1.5/2 mL Tubes Each
30130218 Yes No 24 x 1.5/2 mL Tubes Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 16221742 Supplier OHAUS™ Supplier No. 30370691

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Micro centrifuges have five optional rotors designed for clinical, industrial, and research applications. The FC5513 series features a uniquely designed splash-proof front panel with touch wheel control on an intuitive interface. Compact design saves valuable bench space in the lab.

Sleekly designed interface enables smooth operation for a great user experience

  • Easy-to-use touch-wheel interface for parameter adjustments
  • Convenient interface shows both set and actual parameters
  • One-touch toggling between RPM/RCF, Acc/Dec
  • Crisp display on a double-line LCD display with light blue backlight

Solid engineering to ensure functionality and reliability

  • True splash-proof panel protects the centrifuge from accidental sample spilling
  • Maintenance-free induction motor produces maximum G-force of 17317 x g for FC5513 and 17157 x g for FC5513R
  • Speeds up to 13500 rpm in less than 15 seconds with 24 x 1.5/2.0 mL rotor
  • 10 acceleration/deceleration settings
  • 99 memory sets to quickly store and recall commonly used parameters
  • FC5513R model has refrigeration capabilities from 40°C to -20°C
  • R290, an environmentally friendly coolant, contributes to the eco-friendliness of refrigerated centrifuges by minimizing their environmental impact and supporting efforts to combat global warming
  • Pre-cool feature in quickly lowers the temperature of rotor and chamber before a run

Flexible rotor selections to cover wide range of laboratory applications

  • Works with microtube rotors with different rotor capacity, 18 x 1.5/2.0 mL or 24 x 1.5/2.0 mL
  • Compatible with up to 7 rotor option and maximum rotor capacity of 24 x 1.5/2.0 mL
  • Support spin-column and hematocrit capillary tubes through additional rotor options

Safety features that prevent injury

  • Sealed and TÜV certified rotors to safeguard operators from harmful aerosols
  • Rotor imbalance sensing systems stops the unit when it detects an imbalanced load
  • Lid-locking system prevents centrifuge from opening during operation (FC5513R)
TRUSTED_SUSTAINABILITY

Specifications

Capacity 24 x 1.5/2 mL Tubes
Max. Speed 13,500 rpm
Max. RCF 17,317 x g
Display LCD with Backlight
Height (English) Exterior 9.3 in.
Height (Metric) Exterior 236 mm
Length (English) Exterior 14 in.
Length (Metric) Exterior 356 mm
Noise Level ≤60±2 dBA
Width (English) Exterior 10.9 in.
Width (Metric) Exterior 277 mm
Certifications/Compliance CE, FCC
Type Microcentrifuge
Safety Features CE, FCC
Electrical Requirements AC Power (Included)
Dimensions (L x W x H) Exterior 356 x 277 x 236 mm
Depth (English) 14 in.
Depth (Metric) 356 mm
For Use With (Equipment) 30210898, 30472302, 30472304, 83041014
Model FC5513+R02
Wattage 170 W
Maximum Force Range 17317 g
Maximum Speed Range 200 to 13500 rpm
Rotor Included Yes
Refrigerated No
Run Time 10 sec. to 99 hr. 59 min. 59 sec., Continous, Quickspin
Dimensions (HWD) 236 x 277 x 356 mm
Features High sample throughput,multi-safety control, personal program function
Net Weight 13,1 kg
Voltage 230 V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.