missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Frontier™ 5720R High Speed Refrigerated Centrifuges

Catalog No. 30130244 Alle ansehen Ohaus Produkte
Click to view available options
:
OHAUS™ Frontier™ 5720R High Speed Refrigerated Centrifuge
Dieser Artikel kann nicht zurückgegeben werden. Rückgaberichtlinie anzeigen

Catalog No. 30130244

Marke: OHAUS™ 83041045

Bitte Sie sich an, um diesen Artikel zu kaufen. Sie benötigen ein Web-Konto? Registrieren Sie sich noch heute!

Dieser Artikel kann nicht zurückgegeben werden. Rückgaberichtlinie anzeigen

Designed for in applications within research, industrial, and clinical laboratories. The FC5720R can spin 0.2 mL to 4 x 200 mL with swing-out and fixed angle rotors at high speeds above 38000 x g

Designed for maximum application flexibility

  • Designed to efficiently accommodate a wide variety of tubes and bottles, including microtubes, blood tubes, round bottom tubes, conical tubes, PCR strips/tubes and microliter plates, ensuring versatile and reliable performance for diverse laboratory needs
  • Compatible with up to 17 optional rotors and 90 accessories
  • Capacity of up to 4 x 200 mL with the ability to spin up to 32 blood tubes or 20 x 15 mL conical tubes and 10 x 50 mL conical tubes
  • High-speed centrifugation: up to 20000 rpm for microtubes and up to 16000 rpm for 50 mL
  • Refrigeration capabilities from 40 °C to -20 °C
  • R290, an environmentally friendly coolant, contributes to the eco-friendliness of refrigerated centrifuges by minimizing their environmental impact and supporting efforts to combat global warming
  • Pre-cool feature quickly lowers the temperature of rotor and chamber before a run

Intuitively Designed for Simple Operation

  • Designed to make lab processes more efficient and easier, and includes many user friendly features and software that allow for intuitive operation
  • Automatic rotor recognition (RFID) makes switching between applications extremely easy
  • Simple one-hand operation enabled by the selection button/rotary knob combination, even when wearing gloves
  • Large backlit LCD display shows centrifugation settings and real-time parameters on one interface
  • Program storage up to 99 runs including parameter settings and rotor types

Solid Engineering Ensures Reliability

  • Manufactured with high-quality components for reliable use and German engineered for high performance
  • Maintenance-free induction motor provices maximym G-force of 38007 x
  • Chemical and corrosion-resistant stainless steel rotor chamber ensures durability in lab environments
  • Self-diagnostic program to record usage and error history for easy maintenance and to minimize downtime

Safety Features for Increased Security

  • Equipped with protective features for redundancy in safety and reliable operation
  • Over-speed protection, immediately upon rotor insertion
  • Active imbalance-detection with individual imbalance tolerances set for each rotor
  • Motorized lid-locking system to protect operators from accidental injuries
  • Sealed and TÜV certified rotors to safeguard operators from harmful aerosols
  • Rotor cycle counter enhances safety by monitoring the number of centrifugation cycles, providing timely alerts for rotor replacement to prevent potential failure and ensure optimal performance
TRUSTED_SUSTAINABILITY

Spezifikation

Zertifizierung/Konformität CE, FCC
Fassungsvermögen 4 x 200 mL
Max. RZB 38,007 x g
Max. Geschwindigkeit 20.000 U/min
Produktlinie Frontier 5000 Series Multi Pro
Gekühlt Yes
Display 2-line, backlit LCD
Antriebssystem Direct, Brushless Induction Drive
Zur Verwendung mit (Geräte) 30304361, 30314822, 30314824, 30314825, 30314826, 30314827, 30314829, 30314830, 30314831, 30314832, 30314833, 30314834, 30314836, 30314841, 30372718, 83041011, 83041238
Material Corrosion-resistant Stainless Steel Chamber with Polycarbonate/ABS Plastic Lid
Maximaler Kraftbereich 38007 g
Maximaler Drehzahlbereich 200 to 20000 rpm
Hauptspeicher 99 Programs
Modell FC5720R
Geräuschpegel ≤60±2 dBA
Programmspeicher Yes
Rotor inklusive No
Laufzeit 10 sec. to 99 hr. 59 min. 59 sec.
Sicherheitsmerkmale CE, FCC
Temperaturbereich -20 °C to 40 °C
Typ Centrifuge
Gewährleistung 2 Years
Abmessungen (H x B x T) 361 x 407 x 712 mm
Abmessungen (L x B x H) außen 712 x 407 x 361 mm
Außenlänge (angloamerikanisch) 28 in.
Außenlänge (metrisch) 712 mm
Außenbreite (angloamerikanisch) 16 in.
Außenbreite (metrisch) 407 mm
Außenhöhe (angloamerikanisch) 14.2 in.
Außenhöhe (metrisch) 361 mm
Tiefe (angloamerikanisch) 28 in.
Tiefe (metrisch) 712 mm
Nettogewicht 71 kg
Elektrische Anforderungen AC Adapter (Not Included)
Spannung 230 V
Wirkleistung 1.2 kW
Steckertyp AC Adapter (Not Included)
Mehr anzeigen Weniger anzeigen
Berichtigung von Produktinhalten

Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.

Name des Produkts

Indem Sie auf Absenden klicken, erklären Sie sich damit einverstanden, dass Fisher Scientific sich mit Ihnen in Verbindung setzen kann, um Ihr Feedback in diesem Formular zu bearbeiten. Wir werden Ihre Informationen nicht für andere Zwecke weitergeben. Alle bereitgestellten Kontaktinformationen werden in Übereinstimmung mit unserer Datenschutzrichtlinie aufbewahrt. Datenschutzrichtlinie.

Vielen Dank, dass Sie uns helfen, unsere Website zu verbessern. Ihr Feedback wurde übermittelt