missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco FreeZone 2.5L Benchtop Freeze Dryer
FreeZone Benchtop Freeze Dryers are designed for lyophilizing light sample loads. The compact design is ideal for labs with limited floor space. The upright stainless steel collector coil holds 2.5 liters of ice before defrosting.
76695.00 DKK - 120560.00 DKK
Specifications
Type | Benchtop Freeze Dryer |
---|---|
Capacity (Metric) | 2.5 L |
No. of Shelves | 0 |
Plug Type | All except North America |
Voltage | 230 V |
Product Code | Brand | Material | Temperature Range (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Material | Temperature Range (Metric) | Price | Quantity & Availability | ||||
17900160
|
Labconco
700201090 |
Stainless Steel Coil and Collector Chamber | -50°C |
76695.00 DKK
1 unit |
Estimated Shipment: 07-11-2025
Log in to see stock. |
||||
17900150
|
Labconco
700202090 |
PTFE Coil and Collector Chamber | -50°C |
86570.00 DKK
1 unit |
Estimated Shipment: 07-11-2025
Log in to see stock. |
||||
17950170
|
Labconco
710201090 |
Stainless Steel Coil and Collector Chamber | -84°C |
110580.00 DKK
1 unit |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17930170
|
Labconco
710202090 |
PTFE Coil and Collector Chamber | -84°C |
120560.00 DKK
1 unit |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- The single 1/3 hp HCFC/CFC-free refrigeration system cools the collector to -50° C (-58° F), suitable for aqueous samples.
- Lyo-Works™ OS provides a real time display of collector temperature, vacuum level and optional End-Zone™ end point detection system
- Large, intuitive 5 in. full color, capacitive touchscreen display for easy operation
- Stay Connected
- View Real-Time Sample Data
- Get Consistent, High Quality Results
- Make Challenging Samples Easy
Specifications
Benchtop Freeze Dryer | |
0 | |
230 V |
2.5 L | |
All except North America |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title