missing translation for 'onlineSavingsMsg'
Learn More

Brady™ FreezerBondz™ Ultra-Thin Cryogenic Polyester Labels

Product Code. 17861799
Change view
Click to view available options
Dimensions (LxW):
25.40 mm (W) x 48.26 mm (H)
25.40 mm (W) x 9.53 mm (H) x 9.53 mm (Dia)
Unit Size:
Pack of 100
Pack of 240
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (LxW) unitSize
17861799 25.40 mm (W) x 9.53 mm (H) x 9.53 mm (Dia) Pack of 240
17871799 25.40 mm (W) x 48.26 mm (H) Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Product Code. 17861799 Supplier Brady™ Supplier No. 170893
Only null left
Add to basket
Edge
Add to basket

FreezerBondz™ Ultra-Thin Cryogenic Polyester Labels allow for labeling of curved frozen lab surfaces including tubes, vials and cryocanes with the ultra-thin B-492 polyester label material.

  • Specialized: Ideal for laboratory use on curved surfaces including test tubes, vials and straw pipettes
  • Durable: Withstands chemicals, abrasions and extreme temperatures, including storage in liquid nitrogen
  • Adhesive: Made with a permanent acrylic adhesive for tight bonding onto smooth curved surfaces such as glass and polypropylene
  • Certified: RoHS compliant to 2011/65/EU (Pass 2015/863)
  • For material specific performance and properties, please refer to the Technical Data Sheet (TDS)

Specifications

Certifications/Compliance 2011/65/EU, 2015/863
Adhesive Type Permanent Acrylic
Color White
Finish Matte
Format Die-cut
Material Polyester
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Laboratory labelling
For Use With (Equipment) BMP51;BMP53;M511;M510
Includes Secondary Label
Min. Operating Temperature (Metric) -196°C
No. per Pack 240 Sets / Box
Quantity 240
Size (Metric) 25.40 mm (W) x 9.53 mm (H) x 9.53 mm (Dia)
Temperature Range (English) -320°F to 230°F
Temperature Range (Metric) -196°C to 110°C
Thickness (English) 0.0032 in
Thickness (Metric) 0.081 mm
Dimensions (LxW) 25.40 mm (W) x 9.53 mm (H) x 9.53 mm (Dia)
Length (English) 0.375 in.
Width (English) 1 in
Width (Metric) 25.40 mm
Height (English) 0.375 in
Height (Metric) 9.53 mm
Diameter (English) 0.375 in
Diameter (Metric) 9.53 mm
Alternate Part Number M5-118-492
Show More Show Less
Produkttitel
Vælg et problem

Ved at klikke på Send, anerkender du, at du kan blive kontaktet af Fisher Scientific med hensyn til den feedback, du har givet i denne formular. Vi deler ikke dine oplysninger til andre formål. Alle angivne kontaktoplysninger skal også vedligeholdes i overensstemmelse med vores Privatlivspolitik.