missing translation for 'onlineSavingsMsg'
Learn More

Brady™ FreezerBondz™ Ultra-thin Cryogenic Polyester Labels

Product Code. 17970730
Change view
Click to view available options
Dimensions (LxW):
0.375 x 0.375 in.
0.375 x 0.825 in.
0.5 x 0.5 in.
0.5 x 1 in.
12.70 mm (W) x 41.91 mm (H)
22.86 mm (W) x 12.70 mm (H) x 11.18 mm (Dia)
22.86 mm (W) x 25.40 mm (H)
25 ft. x 0.5 in.
25.40 mm (W) x 12.70 mm (H) x 9.53 mm (Dia)
31.75 mm (W) x 6.35 mm (H)
31.75 mm (W) x 9.53 mm (H)
41.28 mm (W) x 15.24 mm (H) x 9.53 mm (Dia)
44.45 mm (W) x 25.40 mm (H)
For Use With (Equipment):
BMP41, BMP51, M511
BMP51;BMP53;M511;M510
Format:
Continuous
Die-cut
Unit Size:
Each
Pack of 180
Pack of 200
Pack of 220
Pack of 240
Pack of 360
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (LxW) For Use With (Equipment) Format unitSize
17970730 0.5 x 1 in. BMP41, BMP51, M511 Die-cut Pack of 180
17891799 31.75 mm (W) x 6.35 mm (H) BMP51;BMP53;M511;M510 Die-cut Pack of 180
17990730 0.375 x 0.825 in. BMP41, BMP51, M511 Die-cut Pack of 220
17861759 31.75 mm (W) x 9.53 mm (H) BMP51;BMP53;M511;M510 Die-cut Pack of 360
17920740 0.5 x 0.5 in. BMP41, BMP51, M511 Die-cut Pack of 240
17891719 22.86 mm (W) x 12.70 mm (H) x 11.18 mm (Dia) BMP51;BMP53;M511;M510 Die-cut Pack of 240
17811749 25.40 mm (W) x 12.70 mm (H) x 9.53 mm (Dia) BMP51;BMP53;M511;M510 Die-cut Pack of 240
17801729 41.28 mm (W) x 15.24 mm (H) x 9.53 mm (Dia) BMP51;BMP53;M511;M510 Die-cut Pack of 200
17851799 22.86 mm (W) x 25.40 mm (H) BMP51;BMP53;M511;M510 Die-cut Pack of 180
17950730 0.375 x 0.375 in. BMP41, BMP51, M511 Die-cut Pack of 240
17881719 44.45 mm (W) x 25.40 mm (H) BMP51;BMP53;M511;M510 Die-cut Pack of 180
17861749 12.70 mm (W) x 41.91 mm (H) BMP51;BMP53;M511;M510 Die-cut Pack of 180
17980690 25 ft. x 0.5 in. BMP41, BMP51, M511 Continuous Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
Product Code. 17970730 Supplier Brady™ Supplier No. 170780
Only null left
Add to basket
Edge
Add to basket

Label curved frozen lab surfaces including tubes, vials and cryocanes with the ultra-thin B-492 polyester label material. Print almost anywhere with a durable Brady™ handheld label maker.

  • Ideal for laboratory use on curved surfaces including test tubes, vials and straw pipettes
  • Withstands chemicals, abrasions and extreme temperatures, including storage in liquid nitrogen
  • Made with a permanent acrylic adhesive for tight bonding onto smooth curved surfaces such as glass and polypropylene

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance RoHS Compliant to 2011/65/EU (Pass 2015/863)
Adhesive Type Permanent Acrylic
Color White
Format Die-cut
Material Polyester
Product Type Label
For Use With (Application) General Identification, Laboratory Labeling
For Use With (Equipment) BMP41, BMP51, M511
Quantity 180 Labels/Cartridge
Temperature Range (English) -320°F to 230°F
Thickness (English) 0.0032 in.
Dimensions (LxW) 0.5 x 1 in.
Width (English) 1 in.
Width (Metric) 2.54 cm
Height (English) Printable Area 0.5 in.
Alternate Part Number M4-131-492
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.