missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ FreezerBondz™ Ultra-thin Cryogenic Polyester Labels
Label curved frozen lab surfaces including tubes, vials and cryocanes with the ultra-thin B-492 polyester label material. Print almost anywhere with a durable Brady™ handheld label maker.
Brand: Brady™ 170781
This item is not returnable.
View return policy
Description
- Ideal for laboratory use on curved surfaces including test tubes, vials and straw pipettes
- Withstands chemicals, abrasions and extreme temperatures, including storage in liquid nitrogen
- Made with a permanent acrylic adhesive for tight bonding onto smooth curved surfaces such as glass and polypropylene
Specifications
Not Autoclavable | |
Permanent Acrylic | |
Matte | |
Polyester | |
Label | |
General Identification, Laboratory Labeling | |
240 Labels/Cartridge | |
0.0032 in. | |
0.5 in. | |
1.3 cm | |
M4-83-492 |
RoHS Compliant to 2011/65/EU (Pass 2015/863) | |
White | |
Die-cut | |
Thermal Transfer | |
Non-sterile | |
BMP41, BMP51, M511 | |
-320°F to 230°F | |
0.5 x 0.5 in. | |
0.5 in. | |
0.5 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction