missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ FreezerBondz™ Ultra-thin Cryogenic Polyester Labels
Label curved frozen lab surfaces including tubes, vials and cryocanes with the ultra-thin B-492 polyester label material. Print almost anywhere with a durable Brady™ handheld label maker.
Brand: Brady™ 170895
112.10 EUR valid until 2025-10-31
Use promo code "24158" to get your promotional price.
Description
- Ideal for laboratory use on curved surfaces including test tubes, vials and straw pipettes
- Withstands chemicals, abrasions and extreme temperatures, including storage in liquid nitrogen
- Made with a permanent acrylic adhesive for tight bonding onto smooth curved surfaces such as glass and polypropylene
Specifications
Not Autoclavable | |
Permanent Acrylic | |
Matte | |
Polyester | |
Label | |
Laboratory labelling | |
-196°C | |
240 | |
-320°F to 230°F | |
0.0032 in | |
22.86 mm (W) x 12.70 mm (H) x 11.18 mm (Dia) | |
0.9 in | |
0.5 in | |
12.70 mm | |
11.18 mm |
2011/65/EU, 2015/863 | |
White | |
Die-cut | |
Thermal Transfer | |
Non-sterile | |
BMP51;BMP53;M511;M510 | |
240 Sets / Box | |
22.86 mm (W) x 12.70 mm (H) x 11.18 mm (Dia) | |
-196°C to +110°C | |
0.081 mm | |
0.5 in. | |
22.86 mm | |
0.5 in. | |
0.75 in. | |
M5-117-492 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction