missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Freezer Rack: CryoCube™ F740 (3-comp., MAX), 2 in/53 mm

Comprehensive storage of samples in a ULT freezer is based on storage boxes. The boxes should be stored in dedicated freezer racks. These metal racks enable optimal use of space as well as easy relocation of sample boxes.

Brand:  Eppendorf™ 6001071210

1402.58 DKK valid until 2025-08-22
Use promo code "24148" to get your promotional price.


Product Code. 16214542

  • 1782.10 DKK / Each
Illuminating Protein Pathways
Use promo code 24148 at checkout
View Available Promotions
Only null left
Estimated Shipment: 15-08-2025
Add to basket
This item is not returnable. View return policy

Description

Description

Freezer Rack: CryoCube™ F740 series (3-compartment, MAX), 2 in/53 mm, side access, stainless steel- Rack for 53 mm/ 2 in boxes- Max. box size [mm]: 136 x 136- Side access rack (MAX)- Ext. dimensions of rack (DxWxH) [mm]: 569 x 139 x 444 (22.4 x 5.5 x 17.5 in)- Max. box number per rack: 32 (4 x 8)- Material: Stainless steel- For ULT freezer: CryoCube™ F740 series 3-compartment (Max. 18x racks)- For ULT freezer: CryoCube F740 series 3-compartment (Max. 576x boxes)

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Freezer Rack
56.9 x 13.9 x 44.4 cm/5.5 x 22.4 x 17.5 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.