Learn More
Thermo Scientific™ Forma™ Steri-Cult™ CO2 Incubator, 232L & 323L
Description
Carry out high-volume culturing with a high-level of contamination control with these stackable Thermo Scientific™ Forma™ Steri-Cult™ CO2 Incubators. This incubator combines the most advanced components available into a single incubator: CO2 sensor, precise microprocessor controls, active humidity control, HEPA air filtration and high-temperature decontamination capability.
Performance
- Integral 140°C high-temperature sterilization function, 14 hr. duration
- Optimized airflow system will not interfere with samples or incubator function
- Optional built-in VOC filtration system removes volatile organic vapors
- In-chamber HEPA air filtration continuously removes particulates for Class 100 quality conditions
- On-demand 140°C sterilization cycle eliminates contamination from internal surfaces
- Audible alarm activates if outer door is opened during the cycle or if temperature reaches 60°C (140°F) or greater
- Access code prevents accidental initiation of the cycle
Microprocessor Control
- Alphanumeric messaging center clearly displays temperature, CO2 and RH
- Audible/visual alarms with silence button
- Setpoints for temperature, overtemperature, CO2 and RH
- Configurable audible ON/OFF, access code, HEPA filter change reminder, remote alarm contacts, tracking low temp and high and low CO2 and RH alarms
Construction
- Coved-corner, polished stainless-steel interior
- Sturdy shelves and supports can be removed without tools
- Microbial filters on gas inlet, sample port and water fill bottle lid
- Inner door gasket can be removed for cleaning, ensures tight seal
Spécification
Spécification
| Capacity (English) | 8.2 cu. ft. |
| Certifications/Compliance | UL, cUL, CE |
| Data Outputs | Optional 4-20mA |
| Description | Single 232L incubator |
| Capacity (Metric) | 232.2 L |
| Chamber Material | Polished Stainless Steel |
| CO2 Concentration Range | 0 to 20% |
| CO2 Sensor Technology | IR Sensor |
| Lighting | LED |
| Material | Stainless Steel |
| Afficher plus |
En cliquant sur Soumettre, vous reconnaissez que vous pouvez être contacté par Fisher Scientific au sujet des informations que vous avez fournies dans ce formulaire. Nous ne partagerons pas vos informations à d'autres fins. Toutes les informations de contact fournies seront également conservées conformément à notre politique de confidentialité. Politique de confidentialité.
