missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Forceps, Stainless Steel, Sharp, Straight

Product Code. 16319561 Shop All Bürkle Products
Change view
Click to view available options
Length (Metric):
105 mm
130 mm
160 mm
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) unitSize
16319561 130 mm Each
16309561 105 mm Each
16329561 160 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Product Code. 16319561 Supplier Buerkle™ Supplier No. 53860202
Only null left
Add to basket
Edge
Add to basket

Forceps are ideal for use in laboratories. Pointed ends with a fluted internal structure ensure reliable handling of different samples. The fluted handle offers a good grip.

  • Stainless steel (1.4301)
  • Pointed ends with a fluted internal structure ensure reliable handling of different samples
  • The fluted handle offers a good grip
  • Suitable for use in precise work in chemistry, the pharmaceutical industry, cosmetics, and food and beverage
TRUSTED_SUSTAINABILITY

Specifications

Tip Style Sharp, Straight
No. per Pack 1
Design Sharp, Straight
Length (English) 5.12 in.
Material Stainless Steel (1.4301)
Length (Metric) 130 mm
Product Type Forceps
For Use With (Application) Food
Type Forceps
Style Standard
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.