missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Memmert™ Forced Convection Standard Incubator with Single Display and Touchscreenr, 32 L, Stainless Steel
Temperature Range: 10°C to 80°C
Brand: Memmert™ IF30
1381.35 EUR valid until 2025-12-20
Use promo code "24121" to get your promotional price.
This item is not returnable.
View return policy
Description
To guarantee optimum air circulation in the incubator chamber, even when it is fully loaded, both model types SingleDISPLAY and TwinDISPLAY are available with an adjustable air fan. Although the unique all-round surface heating characteristics are optimally geared to both natural convection and forced air circulation, the fan can nevertheless be switched off entirely for sensitive samples and for samples which must not be exposed to air turbulence.- Designs benefit from 65 years of permanent development work and copious feedback from actual user experience
- Temperature range up to +80°C
- Eight model sizes 30L to 750L
- Two model variants: SingleDISPLAY and TwinDISPLAY
- Natural convection or forced air circulation N/F
- Double doors (interior glass, exterior stainless steel) for a clear view without dropping the temperature
- Activation of sterilisation routine via ControlCOCKPIT (TwinDISPLAY)
- Working chamber and housing constructed almost exclusively use of high-quality, corrosion-resistant and easily cleanable stainless steel
- Precise and homogenous temperature control independent of chamber volume and load
- A wide range of options for programming and documentation using interfaces, integrated data logger and AtmoCONTROL software
- Three-year guarantee for appliances except wear and tear parts
- The temperature values of all incubators are measured according to DIN 12880: 2007-05
- Each incubator is safety-tested with the 'CE' symbol
Specifications
| CE | |
| Incubator | |
| Stainless Steel | |
| UK | |
| Standard Incubator | |
| IF30 | |
| 0.1°K | |
| 250 x 400 x 320 mm | |
| 585 mm | |
| 704 mm | |
| 250 mm | |
| 48 kg | |
| 115/230 V | |
| 50/60 Hz |
| Multi-functional digital PID-microprocessor controller | |
| 32 L | |
| Stainless Steel | |
| 10°C to 80°C | |
| TFT Color | |
| 3 | |
| Pt100 | |
| 704 H x 585 W x 434 D mm | |
| 400 mm | |
| 320 mm | |
| 64 kg | |
| 115/230 V 50/60 Hz | |
| 800/1.6 kW |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction