Learn More
Memmert™ Universal Oven UF with Forced-Air Convection & TwinDISPLAY
Ideal for drying, heating, ageing, burn-in and hardening in research, science, industry and quality assurance.
€ 2253.00 - € 14483.00
Specifications
Chamber Material | Stainless Steel (304/1.4301) |
---|---|
Controller Type | TwinDISPLAY. Adaptive multifunctional digital PID-microprocessor controller |
Convection Type | Forced |
Temperature (Metric) | 20°C to 300°C |
Type | Drying Oven |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
12606987
|
Memmert™
UF30plus |
32 L |
€ 2515.00 € 2253.00 / Each Save € 262.00 10% Off |
Estimated Shipment: 20-10-2025
Log in to see stock. |
|||||
12626987
|
Memmert™
UF55plus |
53 L |
€ 2745.00 € 2673.00 / Each Save € 72.00 2% Off |
Estimated Shipment: 13-11-2025
Log in to see stock. |
|||||
12696987
|
Memmert™
UF75plus |
74 L |
€ 3025.00 € 2947.00 / Each Save € 78.00 2% Off |
Estimated Shipment: 13-11-2025
Log in to see stock. |
|||||
12626997
|
Memmert™
UF110plus |
108 L |
€ 3485.00 € 3399.00 / Each Save € 86.00 2% Off |
Estimated Shipment: 22-10-2025
Log in to see stock. |
|||||
12666997
|
Memmert™
UF160plus |
161 L |
€ 4435.00 € 4235.00 / Each Save € 200.00 4% Off |
Estimated Shipment: 13-11-2025
Log in to see stock. |
|||||
12607007
|
Memmert™
UF260plus |
256 L |
€ 5155.00 € 5021.00 / Each Save € 134.00 2% Off |
Estimated Shipment: 13-10-2025
Log in to see stock. |
|||||
12637007
|
Memmert™
UF450plus |
449 L |
€ 6575.00 € 6407.00 / Each Save € 168.00 2% Off |
Estimated Shipment: 10-10-2025
Log in to see stock. |
|||||
12697007
|
Memmert™
UF750plus |
749 L |
€ 8450.00 € 8236.00 / Each Save € 214.00 2% Off |
Estimated Shipment: 16-10-2025
Log in to see stock. |
|||||
15259925
|
Memmert™
UF1060plus |
1060 L |
€ 14850.00 € 14483.00 / Each Save € 367.00 2% Off |
Estimated Shipment: 13-11-2025
Log in to see stock. |
|||||
Description
Precise, easy to use, high quality - these three words describe the Memmert Universal Oven UFplus.
- Model sizes: 30, 55, 75, 110, 160, 260, 450, 750, 1060
- Temperature adjustment range: up to +300°C
- Defined and programme-controlled fan speed
- All-round heating system: absolutely uniform and precise temperature distribution
- Pre-heated fresh air prevents temperature fluctuations
- AtmoCONTROL software on a USB stick for programming, managing and transferring programmes via Ethernet interface or USB port
- ControlCOCKPIT: TwinDISPLAY - Adaptive multifunctional digital PID-microprocessor controller with 2 high-definition TFT-colour displays.
- adjustable parameters: temperature (Celsius or Fahrenheit), fan speed, air flap position, programme time, time zones, summertime/wintertime
- Overtemperature protection
The technologically perfected masterpiece made of high-quality, hygienic, easy-to-clean stainless steel leaves nothing to be desired in terms of ventilation and control technology.
Specifications
Stainless Steel (304/1.4301) | |
Forced | |
Drying Oven | |
Temperature Control in Science, Research and Material Tests in Industry | |
Mains cable with plug (German type) | |
Stainless Steel | |
Up to 99.9°C: 0.1 / from 100°C: 0.5 | |
3 years |
TwinDISPLAY. Adaptive multifunctional digital PID-microprocessor controller | |
20°C to 300°C | |
2 high-definition TFT-colour displays (TwinDISPLAY) | |
Stainless Steel | |
Temperature control, autodiagnostic system | |
Adaptive multifunctional digital PID-microprocessor controller | |
Digital backwards counter with target time setting, adjustable from 1 minute to 99 days |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.