Learn More
Velp Scientifica™ FOC 200E Connect Cooled Incubator
Refrigerated thermostat of 200 L that guarantees excellent connectivity and high performance in temperature control with the Auto-Tuning System.
Brand: Velp Scientifica™ F10300542
13611.79 DKK valid until 2025-12-20
Use promo code "24121" to get your promotional price.
Description
Thermo Regulation and Stability:
- Auto-Tuning thermoregulation system ensures optimum thermal homogeneity and stability (± 0.5°C).
- Selectable incubation temperature and working range from 3°C to 50°C.
- Uniform temperature thanks to VELP ventilation technology.
- Eco-friendly cooling system.
- Low operating costs.
Reliable and Easy to Control:
- Intuitive digital interface, with three keys for easy setup of the instrument.
- Accepts up to 4 VELP Respirometer systems (4 BOD Sensor System 6, or 1 BOD Sensor System 10).
- Internal sockets to power devices.
- Constant monitoring according to GLP (Good Laboratory Practice).
- Adjustable recording time (in case of connection to VELP Ermes and TempSoft™).
- Optional TempSoft™ incorporates high/low alarm thresholds.
- Quick and easy calibration.
- Total volume of 200 L
Monitor with Velp Ermes:
- Reduce daily manual tasks and repetitive operations with real-time control of the FOC Connect from anywhere.
- Data Logging and Insights on the instrument are available to enhance productivity and reproducibility.
- Immediate notifications and alerts will allow users to always be informed about the status of their analysis.
- Benefit from software updates and immediate ad hoc assistance, without the need for specialized technicians.
Control Through TEMPSoft™ Software:
- Control up to 10 FOC Connect at once.
- Set working ramps (different times and temperatures) and the desired setpoint.
- Monitor internal temperature with a dedicated graph.
- Export data into multiple formats.
- Store test data in conformity with GLP (Good Laboratory Practice).
Specifications
| 44.6 gal. | |
| 10 kg | |
| White | |
| 169 L | |
| No Lighting | |
| None | |
| 3°C to 50°C | |
| Metal | |
| No | |
| ±0.5°C | |
| 25 Months | |
| 50 in. | |
| 1263 mm | |
| 21.7 in. | |
| 550 mm | |
| 110.2 lb. | |
| 230 V, 50/60 Hz | |
| 50/60 Hz |
| 22 lb. | |
| CE Declaration of Conformity | |
| Not Autoclavable | |
| Plastic | |
| 3 | |
| EU, UK Optional | |
| Digital, 3 Digit | |
| 1 | |
| ±0.5°C | |
| ±0.5°C | |
| 550 x 540 x 1263 mm | |
| 3.5 ft. | |
| 1070 mm | |
| 13.8 in. | |
| 350 mm | |
| 50 kg | |
| 230 V |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.