missing translation for 'onlineSavingsMsg'
Learn More

Kimberly-Clark Professional™ Floor Stand Wiper Dispenser

Product Code. 11738188 Shop All Kimberly-Clark Professional Products
Change view
Click to view available options
Mounting:
Freestanding
Unit Size:
Each
Product Code. Mounting unitSize
11738188 Freestanding Each
1 options
This item is not returnable. View return policy

Product Code. 11738188

Brand: Kimberly-Clark Professional™ 6154

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Use this mobile dispenser use to quickly and easily dispense paper wipers from a large roll. Floor Stand Wiper Dispenser is a large, sturdy, blue tubular steel dispenser that can be moved around as a free-standing unit. Dispenser is ideal for busy food areas and helping to maintain hygiene standards.

  • One blue Kimberly-Clark Professional™ floor standing large roll wiper dispenser
  • A mobile, free-standing blue roll dispenser that can be moved around the workplace
  • Blue, tubular steel Kimberly-Clark dispenser for large wiper rolls in busy environments
  • Our portable dispenser is ideal for use in busy food areas, where the strictest hygiene standards are required
  • Compatible with a variety of Kimberly-Clark Professional™, WypAll™ and Kimtech™ blue roll, wipers and hand towels
TRUSTED_SUSTAINABILITY

Specifications

Product Type Floor Stand Wiper Dispenser
Color Blue
Dimensions (L x W x H) 96 x 51.5 x 55 cm
Length (English) 37.8 in.
Length (Metric) 96 cm
Width (English) 20.3 in.
Width (Metric) 51.5 cm
Height (English) 21.7 in.
Height (Metric) 55 cm
Holds Wipes
Material Steel
Mounting Freestanding
No. of Compartments 1
Product Style Side Loading
For Use With (Application) To maintain hygiene
Includes Tubular Steel Dispenser
Quantity 1 Ea.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.