missing translation for 'onlineSavingsMsg'
                
Learn More
Learn More
Labconco™ Flask Adapter
Shop All Labconco Corporation Products
                    Click to view available options
                
                
                    
                            
                                Diameter (English):
                            
                        
                        
                            
                                0.75 in.
                            
                        
                    
                            
                                Unit Size: 
                            
                        
                        
                            
                                Each
                            
                        
                    Description
- Stainless steel construction
- Suitable for use with freeze dryers
Specifications
Specifications
| Material | Stainless Steel | 
| Standard Taper Joint | 29/32 | 
| For Use With (Equipment) | Freeze dryers | 
| Diameter (English) | 0.75 in. | 
| Dimensions (L x W) | 3.5 in. wide, 0.75 in. diameter | 
| Weight (Metric) | 0.5 kg | 
                    Product Content Correction
                
                Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
			
            Spot an opportunity for improvement?Share a Content Correction
            