missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Easy Reader™ Conical Polypropylene Centrifuge Tubes
830.70 DKK valid until 2025-07-11
Use promo code "25721" to get your promotional price.
Description
Fisherbrand™ Easy Reader™ Conical Polypropylene Centrifuge Tubes provide exceptional chemical resistance in a variety of sizes. Imprinted clear black graduations ensure accurate readings.
- Nonpyrogenic
- Conical bottoms
- Large labeling area
- Sterile and nonsterile styles
- With black graduations and white marking area
- 15mL Tubes are graduated in 0.5mL subdivisions from 2 to 14.5mL
- 50mL Tubes are graduated in 5mL increments from 5 to 50mL
Order Info
Available packed in foam racks or sleeves.

Specifications
0.7 in. | |
15 mL | |
Black graduations No styrofoam racks included | |
50 | |
The recommended working temperature range for polypropylene and PET is the same (0 - 40°C) | |
Conical | |
0.50 oz. | |
Flat Cap | |
17 mm | |
Centrifuge Tube |
Clear | |
Polypropylene | |
500 | |
Sleeve | |
Sterile | |
119 mm | |
Conical | |
White Marking Spot | |
0.5 mL | |
12,000 x g |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction