missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Nutating Mixers - Fixed Speed
Delivers gentle uniform mixing of fluids in tubes, plates, culture flasks and dishes
Brand: Fisherbrand™ 88861042
View more versions of this product
Includes: Dimpled rubber mat; 6 tube securing bands
Description
- Budget friendly design
- Easy to use, plug and play operation
- Fixed-speed movement at 20° angle
- Operating temperature range: 5 to 40C, usable in non-CO2 incubators, refrigerators and chambers
- Mat is removable and can be cleaned with soap and water

Specifications
18 rpm | |
CE | |
Aluminum Platform | |
LED | |
0 min. to 99:59 hr. |
220 V, 50 Hz, Plug Type: EU, UK, CN | |
EU, UK, CN Plug | |
415 x 293 x 273 mm | |
Dimpled rubber mat; 6 tube securing bands | |
2 Years |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction