missing translation for 'onlineSavingsMsg'
Learn More

Electrothermal™ Multi Extraction Mantles - 3 Recess Model, Heating Only

Product Code. 10259858
Change view
Click to view available options
Capacity (Metric):
500 mL
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
10259858 500 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Récupel-bijdrage uitgesloten
Regulatory: This product is under eco-contribution tax.
Product Code. 10259858 Supplier Electrothermal™ Supplier No. 0307607
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy
Récupel-bijdrage uitgesloten
Regulatory: This product is under eco-contribution tax.

Vented case's unique airflow ensures the unit remains cool-to-the-touch

Vented case's unique airflow ensures the unit remains cool-to-the-touch

  • Individual built-in solid state electronic controls enable easy regulation of each heater, while removing sparking associated with mechanical switching
  • Three 12.7mm (0.5 in.) diameter support rods are included
  • Top cover is polypropylene and external surfaces are powder coated and resistant to most chemical solutions
  • Coiled heating element is suspended within a thermal insulating cartridge to provide maximum heat transfer and support, while removing sparking associated with mechanical switching
  • Individual heater cartridges are replaceable
  • Earth (ground) screen encloses the heaters for added safety
  • Neon lights indicate when power is on and supplied to heaters and, if applicable, supplied to stirrers

Warranty

One year parts and labor

Specifications

Certifications/Compliance CE
Capacity 500mL (16.9 oz.)
Design Polypropylene housing
Capacity (Metric) 500 mL
Depth (English) 10.25 in.
Depth (Metric) 26 cm
For Use With Three 500 mL Flasks
Height (English) 3.5 in.
Height (Metric) 8.9 cm
Voltage 230 V
Electrical Requirements 230V 50/60Hz, 600w (UK and EU plug)
Model EME30500/CEB
Wattage 600w
Width (English) 24.8 in.
Width (Metric) 63cm
Product Type Heating Mantle
Temperature (Metric) Ambient to 450°C
Amperage 2.6 A
Capacity (English) 17 oz.
For Use With (Application) Heating solutions
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.