missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Finntip™ Flex™ Pipette Tips
GREENER_CHOICE

Product Code. 11742245
Change view
Click to view available options
Volume (Metric):
10 μL
200 μL
300 μL
1000 μL
1200 μL
Color Code:
Blue
Orange
Pink
Turquoise
Yellow
Packaging:
10 x 96/Rack
1000/Bag
1536 tips
1632 tips
1920 tips
20 x 96 tips
2016 tips
960 tips
Fit for Purpose:
Certified Quality
Non-sterile
Sterile & PCR Ready
Unit Size:
1 set
Pack of 1000
Pack of 1536
Pack of 1920
Pack of 960
24 product options available for selection
Product selection table with 24 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Color Code Packaging Fit for Purpose unitSize
11742245 1200 μL Turquoise 960 tips Sterile & PCR Ready Pack of 960
11883420 10 μL Pink 1000/Bag Certified Quality Pack of 1000
11863420 10 μL Pink 10 x 96/Rack Certified Quality Pack of 960
11893420 200 μL Yellow 960 tips Certified Quality Pack of 960
11873420 10 μL Pink 10 x 96/Rack Sterile & PCR Ready Pack of 960
11803430 200 μL Yellow 960 tips Sterile & PCR Ready Pack of 960
11893430 200 μL Yellow 2016 tips Non-sterile 1 set
11883430 10 μL Pink 20 x 96 tips Certified Quality Pack of 1920
11803440 200 μL Yellow 1920 tips Certified Quality Pack of 1920
11813430 200 μL Yellow 1000/Bag Certified Quality Pack of 1000
11738184 300 μL Orange 960 tips Certified Quality Pack of 960
11748184 300 μL Orange 960 tips Sterile & PCR Ready Pack of 960
11798184 300 μL Orange 2016 tips - 1 set
11708194 300 μL Orange 1920 tips Certified Quality Pack of 1920
11842703 300 μL Orange 1000/Bag Certified Quality Pack of 1000
11458479 1000 μL Blue 960 tips Certified Quality Pack of 960
11892703 1000 μL Blue 960 tips Sterile & PCR Ready Pack of 960
11865863 1000 μL Blue 1632 tips - 1 set
11875863 1000 μL Blue 1536 tips Certified Quality Pack of 1536
11872703 1000 μL Blue 1000/Bag Certified Quality Pack of 1000
10059682 1200 μL Turquoise 960 tips Certified Quality Pack of 960
11813440 1200 μL Turquoise 1632 tips - 1 set
11823440 1200 μL Turquoise 1536 tips Certified Quality Pack of 1536
10774994 1200 μL Turquoise 1000/Bag Certified Quality Pack of 1000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 24 options available.
24 options
To receive the discount customers must purchase three of the same product at list price in a single order to receive 33% discount. There is no limit to the multiples of 3 that customers can buy. Use promo code ”27968” to get your promotional price
Product Code. 11742245 Supplier Thermo Scientific™ Supplier No. 94060813
Only null left
Add to basket
Edge
Add to basket
To receive the discount customers must purchase three of the same product at list price in a single order to receive 33% discount. There is no limit to the multiples of 3 that customers can buy. Use promo code ”27968” to get your promotional price

The Thermo Scientific™ Finntip™ Flex™ Pipette Tips reduce the amount of force needed to attach and eject tips, significantly lowering the risk of repetitive stress injury (RSI). Ensure a better seal with the pipetter module, for higher accuracy and precision.

Finntip™ Flex™ Pipette Tips are designed to fit Finnpipette™ F1, F2 and Novus pipettes. They enable you to pipette accurately and precisely, with low liquid retention. The compatibility between the tip and the pipette is indicated with color codes. These Flex™ tips have an ergonomic design that lower the risk of RSI and use less plastic.

Benefits

  • Excellent for single and multichannel pipetting
  • Available in six volume ranges: 0.2-10 μL, 1-200 μL, 5-300 μL, 100-1000 μL, 50-1200 μL and 10mL
  • Sterile tips are supplied in vacuum sealed, sterilized, 10 x 96 rack and they are certified to be free from DNA, DNase, RNase and Endotoxins
  • Save space with refills

Softer Tip

  • The soft tip reduces the amount of force needed to attach and eject tips, significantly lowering the risk of repetitive stress injury (RSI)
  • It also ensures a better seal with the pipetter module, ensuring higher accuracy and precision
TRUSTED_SUSTAINABILITY

Specifications

Description Finntip Flex 1200, Non-Filtered, Sterile, Rack
Volume (Metric) 1200 μL
Filtered Non-filtered
Sterility Sterile
Color Turquoise
Model Finntip Flex 1200
Length (English) 3.4 in.
Length (Metric) 8.7cm
Format Rack
Packaging 960 tips
Color Code Turquoise
For Use With (Equipment) Thermo Scientific Finnpipette
Product Line FinnTip Flex
Fit for Purpose Sterile & PCR Ready
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.