missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Fast-Freeze™ Flasks, Flask Bottom Only

High-strength borosilicate glass bottom to withstand extreme temperatures and high vacuum.

Brand:  Labconco™ 7543000

 View more versions of this product

Product Code. 11884740

  • 285.00 € / Each
Only null left
Estimated Shipment: 21-07-2025
Add to basket

Requires : Adapters are required to attach flasks to freeze dry valve ports.
This item is not returnable. View return policy

Description

Description

High-strength borosilicate glass bottom to withstand extreme temperatures and high vacuum

  • Features a wide mouth opening to load fast and clean easily
  • Flat bottom reduces spills and provides better balance
  • Flasks should be filled to no more than one-third of their volume so that maximum surface area is achieved and efficient lyophilization is assured
  • Tops, bottoms, and filter paper are available separately as replacement components
Specifications

Specifications

3.55 in.
Borosilicate Glass
24 cm
2 lb.
Wide
90.2 mm
1200 mL
9.44 in.
Flask
Reusable
Flat
0.9 kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.