missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ Fast-Freeze™ Flasks, Flask Bottom Only
Shop All Labconco Corporation Products
Click to view available options
Capacity (Metric):
40 mL
80 mL
120 mL
150 mL
300 mL
600 mL
900 mL
1200 mL
2000 mL
Unit Size:
Each
Description
Requires
Adapters are required to attach flasks to freeze dry valve ports.
High-strength borosilicate glass bottom to withstand extreme temperatures and high vacuum
- Features a wide mouth opening to load fast and clean easily
- Flat bottom reduces spills and provides better balance
- Flasks should be filled to no more than one-third of their volume so that maximum surface area is achieved and efficient lyophilization is assured
- Tops, bottoms, and filter paper are available separately as replacement components
Specifications
Specifications
| Diameter (English) Outer | 3.55 in. |
| Capacity (Metric) | 600 mL |
| Material | Borosilicate Glass |
| Height (English) | 5.3 in. |
| Height (Metric) | 13.5 cm |
| Product Type | Flask |
| Weight (English) | 1.8 lb. |
| Disposable | Reusable |
| Mouth Style | Wide |
| Bottom Shape | Flat |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction