missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
Includes
IKA, EUROSTAR, 60, control, pverhead, stirrer
Requires
IKA, EUROSTAR, 60, control, pverhead, stirrer
- Comes equipped with a RS 232 and a USB interface to control and document all parameters
- An integrated torque trend display is provided for the measurement of viscosity changes
- Safety circuits installed ensures automatic cut-off in an anti-stall or overload conditions
- Continuous comparison of shaft speed to desired speed is maintained and variations are adjusted automatically
- Guarantees a constant speed even with changes in viscosities of the sample
- Multilingual TFT display
- Programmable functions
- Integrated temperature measurement
- Interval operation
- Timer function
- Adjustable safety circuit
- Locked function
- Infinitely adjustable speed
- Push-through agitator shafts
- Overload protection
- Short-term overload operation
- Slim casing
- Quiet operation
- Error code display
- H 67.60 temperature sensor and WH 11 WiCo holder included in delivery
Order Info
IKA, EUROSTAR, 60, control, pverhead, stirrer
Certifications
IKA, EUROSTAR, 60, control, pverhead, stirrer
Compliance
IKA, EUROSTAR, 60, control, pverhead, stirrer
Warranty
IKA, EUROSTAR, 60, control, pverhead, stirrer
IKA, EUROSTAR, 60, control, pverhead, stirrer
Specifications
Specifications
| Speed | 30 to 2000 rpm |
| Capacity | 40 L |
| Display | TFT |
| Voltage | 230 V |
| Wattage | 176 w |
| Height (Metric) | 267 mm |
| Width (Metric) | 86 mm |
| Electrical Requirements | 230V, 50/60Hz, 176w |
| Frequency | 50/60 Hz |
| Plug Type | EU |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?
