missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Tubes™ with Snap Cap 5.0 mL - Microtube
GREENER_CHOICE

Product Code. 15138344 Shop All Eppendorf Products
Click to view available options
Packaging:
10 Bags x 20 Tubes
2 Bags x 100 Tubes
4 Bags x 100 Tubes
4 Bags x 50 Tubes
Individually Wrapped
Purity or Quality Grade:
Biopur™
Forensic DNA Grade
PCR Clean
Sterile
Color:
Amber
Clear
Unit Size:
1 set
Pack of 200
Pack of 50

Eppendorf Tubes™ with snap caps are your ideal choice when working with medium-sized sample volumes (0.5 mL to 5.0 mL). Designed for user-friendly handling, broad temperature ranges, centrifugation safety (up to 25,000 x g), and sample recovery.

Use these tubes for the simple and safe processing of sample volumes up to 5.0mL. Eppendorf Tubes™ represent the perfect option for working with medium–sized sample volumes.

  • Ideal for working with medium-sized sample volumes ranging from 0.5 mL to 5.0 mL.
  • Designed for ease of use and user-friendly handling during sample preparation and processing.
  • Suitable for a wide range of temperatures, ensuring adaptability to various experimental conditions.
  • Provides reliable safety during centrifugation with a maximum rating of up to 25,000 x g.
  • Specifically designed to enhance sample recovery, preserving the integrity of your samples.
  • Available in Eppendorf Quality, PCR Clean, Biopur™, Sterile, and Forensic DNA Grade quality for tested purity.
  • Free of plasticizers, biocides or mold release agents.
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance RNase, DNase-free
Closure Material Polypropylene
Color Clear
Capacity (Metric) 5 mL
Material Polypropylene
No. per Pack 200 Pk.
Packaging 2 Bags x 100 Tubes
Quantity 200 Tubes
Sterility Non-sterile
RNase Free Yes
Dnase Free Yes
Autoclavable Autoclavable
Shape Cylindrical
Capacity (English) 0.169 oz.
Clean Claims Free of plasticizers, biocides or mold release agents
ACT Label Yes
Bottom Shape Conical
Closure Type Snap Cap
Closure Included Yes
Writing Area Yes
Diameter (Metric) 17 mm
Product Type Microcentrifuge Tube (PCR Clean)
Max. RCF 25,000 x g
Purity or Quality Grade PCR Clean
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.