Learn More
Eppendorf™ Combitips™ Advanced Tips for Multipette™ Multi-dispensers - Eppendorf Quality

Eppendorf's consumable of choice for all Eppendorf Multipette™ multi-dispensers. Available in 9 volume sizes (0.1 to 50 mL), Combitips advanced in 'Eppendorf Quality' dispense in increments as low as 100 mL and are ideally suited for a variety of standard lab applications. Also available in purity grades PCR clean, Biopur™ or Forensic DNA Grade.
Brand: Eppendorf™ 0030089456
829.99 DKK valid until 2025-08-22
Use promo code "24148" to get your promotional price.
Description
Use these tips for comfortable handling while preventing damage to gloves. Eppendorf Combitips advanced™ Standard Pipetter Tips are optimized to meet the increased requirements of a modern laboratory, and offered in three different purity grades to support any application.
- Combitips advanced are the ideal system components for all Eppendorf Multipettes
- The 9 volume sizes (0.1 mL – 50 mL) offer a maximum range of dispensing volumes with increments as low as 100 nanoliters depending on the Combitip used
- Elongated Combitips in volumes 2.5 mL, 5.0 mL and 10 mL make it possible to reach the bottom of the most common laboratory vessels
- An individual color coding facilitates the quick identification of the desired Combitips

Specifications
5.0 mL | |
Non-sterile | |
Not Autoclavable | |
Bulk, Bagged | |
100 Pk. (4 Bags x 25 Pk.) | |
Blue | |
Eppendorf Multipette | |
CombiTips Advanced | |
Certified Quality |
Non-filtered | |
Colorless | |
Eppendorf Quality (Non-sterile) | |
Extended Length, Positive Displacement | |
Pipette Tips | |
Single-use | |
Yes | |
Polypropylene |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.