missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ EPA Screw Neck Vial, Glass

Product Code. p-7113843 Shop All Fisherbrand Products
Change view
Click to view available options
Volume (Metric):
20 mL
30 mL
40 mL
60 mL
Color:
Amber
Clear
Unit Size:
Pack of 100
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Color unitSize
10465982 40 mL Clear Pack of 100
10000782 20 mL Clear Pack of 100
10758874 30 mL Clear Pack of 100
10458082 20 mL Amber Pack of 100
11510585 30 mL Amber Pack of 100
11530585 40 mL Amber Pack of 100
11540585 60 mL Clear Pack of 100
11550585 60 mL Amber Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Product Code. 10465982

Please to purchase this item. Need a web account? Register with us today!

Edge

Broad range of EPA Vials in clear and amber glass.

  • EPA Vials can be delivered with a certificate of cleanliness
  • EPA Vials can be obtained with any type of Screw Seal ND24 already screwed on
  • Clear and amber glass
  • Available in 20mL, 30mL, 40mL and 60mL
TRUSTED_SUSTAINABILITY

Specifications

Description Screw Neck
Color Clear
Diameter (Metric) Outer 27.5 mm
Material Glass
Volume (Metric) 40 mL
For Use With (Application) TOC (EPA)
Thread Style 24-400
Volume (Metric) Total 40 mL
Closure Type Screw Cap
For Use With (Equipment) TOC (EPA)
Certifications/Compliance EPA
Height (Metric) 95 mm
Product Type Vial
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.