Learn More
BINDER™ Environmental Walk-in Chambers for Stability Testing and Storage

These walk-in-chambers offer a wide range of features and benefits to meet requirements in stability testing. Ideal test conditions are maintained in a wide range of temperatures, from 10°C to 50°C, with a relative humidity of 20% to 90% RH.
Brand: BINDER™ 9800-0011
558825.94 DKK valid until 2025-12-31
Use promo code "25339" to get your promotional price.
View more versions of this product
Description
- Relative humidity accuracy of ±2.5%
- Temperature accuracy of ±1.5°C
- Duct work for proper distribution of air
- Highly insulated room panels with U value of only 0.21 W/m²K
- LED lighting with motion detector
- High quality room elements, made in Germany
- Interior completely stainless steel
- Exterior service accessibility
- Room Elements: Galvanized sheet steel, polyester coated, white, similar to RAL 9010, interior surfaces in stainless steel
- 4 inch/100 mm PU foam U value: 0.21 W/m²K
- Floor: Floor overlay is chrome-nickel steel, pattern-rolled 5 WL
- Surface load: 50,000 N/m²
Specifications
Stainless Steel | |
Galvanized Steel | |
EU, UK | |
10°C to 50°C | |
WIC1-230V | |
2400 x 2300 x 2270 mm | |
776 kg | |
2.7 kW | |
50 Hz |
LED | |
0 | |
20 to 90% | |
Walk-in Chamber | |
±1.5 K at 40°C and 75% RH | |
2600 x 2500 x 2470 mm | |
200/230 V | |
11 A |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.