missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Electrothermal™-uitvloeibad MH8516

FB-200 Series Tissue Float Bath designed to assist in tissue preparation in histology and pathology laboratories.

Merk:  Cole-Parmer™ 48572-55

Productcode. 11738342

  • 1100.00 / 1 stuk
Only null left
Toevoegen aan winkelmandje

Récupel-bijdrage uitgesloten
This item is not returnable. View return policy

Beschrijving

Beschrijving

  • Easily adjust temperature between 86 to 158°F (30 to 70°C)
  • The wide-rimmed edge serves as drying surface for processed slides
  • Fast heat up time—heat 2.25 L of water to 45°C within 40 minutes
  • Temperature stability of ±0.5°C
  • Volume: 2 L

Use the tissue float bath before the paraffin sections are placed on slides to prevent wrinkles and folds. The black PTFE interior and rim reduce eye strain by cutting down on glare while improving visibility of tissue sections. White powder-coated aluminum exterior is to keep clean. Safety features include an integrated indicator light alerting you when unit is on, as well as automatic shut-off.

Order bath lid and a thermometer to help maintain desired temperature. Order gelatin to increase surface tension of water in flotation bath.

Specificatie

Specificatie

5 tot 75 °C
MH8516
13 in.
13 in.
5.5 in.
6 lb.
230 V, 50/60 Hz, 240 W
240 w
Uitvloeibad
330 x 330 x 140 mm
330 mm
330 mm
140 mm
2.7 kg
230 V
50 / 60 Hz
Product Suggestions

Product Suggestions

Video's
SDS
Documentatie

Documentatie

Certificates
Bekijk bijbehorende artikelen
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.