missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Micronova™ Econo CurtainCleaner™ Irradiated Tool and Covers

Shop All Micronova Products


Click to view available options
Material:
Smooth Knit Polyester, Polyester, Polyester
Textured Polyester, Polyester, Polyester
Unit Size:
Pack of 12
Beschreibung
The Micronova Econo CurtainCleaner™ Tool features dual 14-inch bar clamps that grip the curtain at its uppermost connection, and slides down to apply, or squeegee the cleaning agent on both sides of the curtain at once. The covers are available in either smooth or textured polyester, with a layer of foam that holds disinfectant and facilitates wringing.
- Simple clamp tool for cleaning vinyl strip curtains
- Electropolished stainless steel adapter with dual 14-inch bar clamps
- Cleans both sides of strip curtain at the same time
- Covers available in a choice of fabrics for specialized cleaning:
- NovaPoly — 100% smooth knit polyester provides excellent disinfectant dispersal
- PolySorb — 100% textured polyester for removing residues and dispersing disinfectant
- Designed for clean and controlled environments
- Adapter connects to SSU series handles for extended reach
- Gamma Irradiated covers available for aseptic areas
- Holds up to alcohol and strong disinfectants
- Launderable for re-use
- Autoclavable
Spezifikation
Spezifikation
| Dimensions | 35.6 x 5.1 cm (14 x 2 in.) |
| Product Type | Irradiated Flat Head Mop Cover |
| Length (English) | 14 in. |
| Sterility | Sterile |
| Length (Metric) | 35.6 cm |
| Autoclavable | Autoclavable |
| Width (Metric) | 5.1 cm |
| Width (English) | 2 in. |
| Resistant To | Chemicals |
| Disposable | Reusable |
| Mehr anzeigen |
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur