Learn More
Description
High-quality closure developed for the needs of the pharmaceutical and biotech industry
High-quality plastic screw cap with GL 45 thread size, developed for the needs of the pharmaceutical industry. The DURAN™ PURE Premium Lip Seal Cap is manufactured in clean rooms and made from PFA with lip seal design. Designed for use with DURAN™ PURE GL 45 Bottles. The screw cap is compatible with autoclaving and other common sterilization methods. DWK Life Sciences provides CoAs with each delivery, assures 100% traceability and change control management. The DURAN™ PURE Premium Lip Seal Cap is available with the documentation required by regulatory authorities and meets the requirements of the international pharmacopoeias.
- High cleanliness due to manufacturing in clean rooms
- Single batch delivery
- Certificate of Analysis (CoA)
- Visual and dimensional inspection
- Change control management and information of customer in case of changes
- 100% traceability of all manufacturing steps
- Extractables report available
- Drug Master File
- USP <88> Class VI Pharmaceutical grade materials
Spezifikation
Spezifikation
| Color | Clear |
| For Use With (Application) | Manufacturing of pharmaceutical drugs and biotech products; Storage and transport of APIs, bulk drug intermediates, ingredients and media |
| Material | PFA |
| Quantity | 5/Pk. |
| Thread Size (Metric) | GL 45 |
| Neck Finish | 98 mm |
| Diameter (Metric) | 53 mm |
| Autoclavable | Autoclavable |
Indem Sie auf Absenden klicken, erklären Sie sich damit einverstanden, dass Fisher Scientific sich mit Ihnen in Verbindung setzen kann, um Ihr Feedback in diesem Formular zu bearbeiten. Wir werden Ihre Informationen nicht für andere Zwecke weitergeben. Alle bereitgestellten Kontaktinformationen werden in Übereinstimmung mit unserer Datenschutzrichtlinie aufbewahrt. Datenschutzrichtlinie.
