missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences DURAN™ Autoclave Bottle

Product Code. 16641076 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
2000 mL
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
16641076 2000 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 16641076 Supplier DWK Life Sciences Supplier No. 219946305
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Moulded borosilicate 3.3 glass bottle for autoclaving and storing sterile liquids, compatible with 45 mm self-venting rubber cap

  • Bottles molded from DURAN™ Borosilicate Glass 3.3 with outstanding thermal and chemical resistance.
  • Minimized Sterility Risk, prevents contamination by minimizing manual interventions.
  • Enhanced User Safety, reduces operator risk by removing manual closure steps during post-autoclave handling.
  • Easy Identification, labels and color-coded Bottle Tags ensure clear, organized identification in the lab.
  • Optimized Space and Ergonomics, slim design and ergonomic grip zones improve space use and handling comfort (500 and 100 mL bottle only)
  • Time Efficiency, eliminates manual cap tightening, saving time and improving autoclaving efficiency.
  • Streamlined Ordering and Inventory, available in matched quantities for easier ordering and inventory management.
  • Specially designed bottle neck fits self-venting autoclave cap for safe sterilization.
  • Push-on natural rubber cap for simple, secure and easy sealing.
  • Autoclavable at 121°C, for reliable steam sterilization, with the DURAN™ Sealing Cap being reusable for up to five sterilization cycles.
  • Please Note; 500 mL and 1000 mL Autoclave bottle and push-on cap are sold as 4 bottles and 4 caps. 2000 mL Autoclave bottle and push-on cap are sold 1 bottle and 4 caps. Suitable substitutes for AUTOPOUR NC003 NC611 NC608
TRUSTED_SUSTAINABILITY

Specifications

Bottle Surface Glass
Capacity (Metric) 2000 mL
Cleaning Procedure Lab washer compatible
Color Clear
Diameter (Metric) Inner Neck 32.5 mm
For Use With (Application) Steam/autoclave sterilization of water and media; Storage of sterile liquids and media
Height (Metric) With Closure 261 mm
Material Borosilicate Glass (3.3)
Max. Temperature (Metric) 500°C
Quantity 1
Sterility Non-sterile
Weight (Metric) 935 g
Graduations 500 to 1800
Neck Finish Tapered Crimp
Certifications/Compliance

DIN ISO 3585.
Glass Type I according to the requirements of the current United States pharmacopoeia USP <660> Containers – Glass.
Glass Type I according to the requirements of the current European pharmacopoeia EP (3.2.1) Glass Containers for Pharmaceutical Use.
Glass Type I according to the requirements of the current Japanese pharmacopoeia JP <7.01> Test for Glass Containers for injections.
The calibration results of volumetric instruments with this certificate refer to one calibration batch.
This batch certificate confirms that ASTM Class A error limits required by USP are met. The certificate records the mean value, the standard deviation of the batch and the date of issue.

Closure Included No
Disposable Reusable
Graduated Yes
Shape Round
Fit for Purpose Certified Quality
Product Type Laboratory Bottle
For Use With (Equipment) 45 mm push-on rubber cap
Closure Size 45 mm
Diameter (Metric) 127 mm
Autoclavable Autoclavable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.