missing translation for 'onlineSavingsMsg'
Learn More

3M™ Dual Lock™ Reclosable Fastener SJ355B

Product Code. 17247670
Change view
Click to view available options
Dimensions (L x W):
2.5 m x 25 mm
Unit Size:
Pack of 4
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) unitSize
17247670 2.5 m x 25 mm Pack of 4
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17247670 Supplier 3M™ Supplier No. 7100149938

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Reclosable Fastener

  • Black fastener with mushroom shaped stems, backed with an acrylic pressure sensitive adhesive
  • Type 250 mates to Type 170, 250 or 400. Closes with an audible snap
  • Five times the tensile strength of typical hook-and-loop fasteners
  • Opens and closes 1000 times before losing 50% of its original tensile strength
  • Designed to bond to metals, glass and medium to high surface energy plastics and paint
  • Foam tape backing allows for better contact with textured or irregular surfaces
TRUSTED_SUSTAINABILITY

Specifications

Color Black
Dimensions (L x W) 2.5 m x 25 mm
Thickness (Metric) 5.7 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.