missing translation for 'onlineSavingsMsg'
Learn More

Heathrow Scientific™ Dropper Vial Bulb 3 mL

Product Code. 12307589 Shop All Thermo Scientific CO₂ Incubators Products
Click to view available options
:
Dropper Vial Bulb; Volume: 3 mL; Color: Blue; Quantity: 24 Pk.

The silicone rubber dropper vial bulb is designed for use with Pasteur pipets, small pipets, and medicine droppers.

  • Made of silicone rubber
  • 3 mL volume, 1.6 in L x 0.7 in outer dia. x 0.3 in hole dia. (41 mm L x 17.8 mm OD x 6.5 mm hole dia.)

Specifications

Compatible Tips Pasteur pipettes, small pipettes, and medicine droppers
Description Dropper Vial Bulb
Autoclavable Not Autoclavable
Color Blue
Disposable Reusable
For Use With Pasteur Pipette, Small Pipette, Medicine Dropper
Grip Type Round
Material Silicone Rubber
Model HS20629B
Number of Channels One
Pore Size 6.5 mm
Sterility Non-sterile
Type Bulb
Volume (Metric) 3 mL
For Use With (Application) Pipettes
Quantity 24 Pk.
Length (English) 1.6 in.
Length (Metric) 41 mm
Diameter (English) Outer 0.7 in.
Diameter (Metric) Outer 17.8 mm
Fit for Purpose Certified Quality
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.