missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Double-Ended PTFE Stir Bar

Product Code. 10271861 Shop All Fisherbrand Products
Change view
Click to view available options
Length (Metric):
35 mm
55 mm
Diameter (Metric):
8 mm
Color:
Blue
Red
White / Plain
Yellow
Unit Size:
Each
Pack of 5
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Diameter (Metric) Color unitSize
10271861 55 mm 8 mm White / Plain Each
10799681 35 mm 8 mm White / Plain Each
11898892 35 mm 8 mm White / Plain Pack of 5
10736690 35 mm 8 mm Blue Each
10877880 35 mm 8 mm Red Each
10062719 35 mm 8 mm Yellow Each
10746690 55 mm 8 mm Yellow Each
10586319 55 mm 8 mm Red Each
10144189 55 mm 8 mm Blue Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Product Code. 10271861
Only null left
Add to basket
Edge
Add to basket

Provides stable stirring action. These PTFE magnetic stir bars have double paddle action to give efficient stirring plus high stability.

  • Stable, general-purpose magnetic stir bar
  • Double paddle action gives efficient stirring plus high stability
  • Available in plain or color-coded
  • Autoclavable
Note: Colored PTFE coatings are not as inert as plain PTFE.

Specifications

Autoclavable Autoclavable
Certifications/Compliance Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS)
Color White / Plain
Description PTFE encapsulated Alnico V magnet core
For Use With (Equipment) Containers & Vessels / Stirrer Hot Plates
Diameter (Metric) 8 mm
Length (Metric) 55 mm
Quantity 1/Ea.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.