missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- The SteriWare™ Ultra range of liquid funnels are available in both 50 mm and 100 mm diameter.
- This premium funnel range is double bagged.
- A box liner is also used giving a third layer of protection.
- It is ideal for demanding applications such as vaccine manufacture, GMP and cleanroom manufacturing.
- The funnels all have an ergonomic lug on the side so handling them cleanly is easy.
- The funnels are designed to be used straight from the bag.
- Made from food grade, FDA and EC compliant HDPE.
- HDPE has good chemical resistance and can be easily recycled.
- The funnels are sterilised by gamma irradiation.
- USP Class VI - High quality medical grade polymer that has also been independently tested to USP 661.
- Cleanroom Manufactured - The funnels are entirely made in cleanroom conditions with final packing carried out in a class 10,000 cleanroom.
- Each funnel is 100% inspected before packing.
Specifications
Specifications
| Diameter (Metric)Top | 100 mm |
| Material | HDPE |
| Sterility | Sterile |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?
