missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
Eliminate unwanted DNA and DNase from glassware and plastic ware without affecting subsequent DNA samples. Thermo Scientific™ DNA AWAY™ Surface Decontaminant degrades DNA more quickly and effectively than autoclaving.
- Suitable for gel boxes, pipettes, benchtops, thermal cyclers, or other apparatus
- Use before performing PCR or working with DNA for a DNA-free work area
- Simply apply the ready-to-use formula to the surface to decontaminate, then wipe dry or rinse clean
Specifications
Specifications
| pH | 11 |
| Composition | Sodium Hydroxide with Water |
| Description | DNA Surface Decontaminant |
| Volume (English) | 8.5 oz. |
| Volume (Metric) | 250 mL |
Safety and Handling
Supplemental information
- MIXTURE LIST-Contain: sodium hydroxide
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?