missing translation for 'onlineSavingsMsg'
Learn More

Velp Scientifica™ DK 6/48 Digester

Product Code. 17144185 Shop All Velp Products
Change view
Click to view available options
Capacity (Metric):
6 x 250 mL
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
17144185 6 x 250 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.
Product Code. 17144185 Supplier Velp Scientifica™ Supplier No. F30100410
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.

Kjeldahl Digestion Units with a 6-position aluminum heating block for test tubes of 48 mm diameter that offers an excellent thermal homogeneity.

  • The DK 6/48 Series digestion unit with aluminum heating block ensures high thermal homogeneity heating up to 450°C. The temperature of the block is constantly controlled by a microprocessor and is extremely stable, homogeneous and precise: 0.5°C at all selectable temperatures.
  • The DK 6/48 Series guarantees accuracy and repeatability. Program your methods with digestion time and up to 4 temperature ramps through the intuitive digital display.
  • The DK 6/48 series perform batch digestion of up to 6 samples with 300 mL test tubes - 48 mm dia., reducing the power consumption of 13% compared to the previous series.
  • Low energy consumption permit to have low costs for every single analysis and limit CO2 release.
  • The new design of the DK Series has been studied in order to let laboratories to save valuable space under the fume hood.
  • The DK 6/48 digestion units have very compact dimensions: the new aluminum heating block has been lowered as a consequence of the enhanced performance of the new Series.
  • The structure is manufactured from stainless steel studied and tested to assure a strong resistance to chemical or mechanical agents.
  • The new bright digital display provides maximum visibility and easy reading of the information. The inclination of the frontal panel protects it from the spillage and hot chemicals.
  • The usage of the instrument is controlled by only 4 keys: they allow an easy navigation through all the functions during programming or normal use.
  • The new grid ensures enhanced heating performances and protects the aluminum heating block and the tubes.
  • For application where the digestion process produces fumes, acid gases or corrosive substances, the below specific accessories are strongly recommended:
    • JP Pump aspirates noxious fumes
    • SMS Scrubber neutralizes all the fumes
  • DK Series Kjeldahl digestion units work with the innovative TEMS™ benefits, for huge savings.

Specifications

Display Digital
Hertz 50/60 Hz
Voltage 230 V
Capacity (English) 6 x 8.5 oz.
Capacity (Metric) 6 x 250 mL
Dimensions (L x W x H) 130 x 350 x 220 mm
Includes Instrument Only
Material Stainless Steel, Epoxy Painted with Chemical Resistant Coating
No. of Places 6
Temperature (English) Maximum 842°F
Temperature (Metric) Maximum 450°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.