missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Digital Thermometers with Stainless-Steel Probe on Cable

Product Code. 11715843 Shop All Fisherbrand Products
Change view
Click to view available options
Temperature Range (Metric):
-50°C to +150°C
-50°C to +260°C
-50°C to +300°C
0°C to 200°C
Temperature Range (English):
-58°F to +302°F
-58°F to +500.8°F
-58°F to +572°F
32°F to 392°F
Accuracy:
±1°C
±1°C between -30 to 150°C, otherwise ±2°C
±1°C from -20°C to +100°C
±2°C
Length (Metric) Cable:
45.72 cm
73.7 cm
106.6 cm
304.8 cm
305 cm
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Temperature Range (Metric) Temperature Range (English) Accuracy Length (Metric) Cable unitSize
11715843 -50°C to +300°C -58°F to +572°F ±1°C 305 cm Each
15243986 -50°C to +260°C -58°F to +500.8°F ±1°C 304.8 cm Each
11749725 -50°C to +150°C -58°F to +302°F ±1°C between -30 to 150°C, otherwise ±2°C 45.72 cm Each
11779725 -50°C to +300°C -58°F to +572°F ±1°C from -20°C to +100°C 73.7 cm Each
11729735 0°C to 200°C 32°F to 392°F ±2°C 106.6 cm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Product Code. 11715843
Only null left
Add to basket
Edge
Add to basket

Easy-to-read digital thermometers are compact to hold in your hand or mount on wall in restricted areas

Easy-to-read digital thermometers are compact to hold in your hand or mount on wall in restricted areas. Fisher Scientific™ Digital thermometer with stainless-steel probe is chemically resistant to most acids, bases and solvents and may be used to measure temperature of gases, liquids, food, and other semisolids.

  • Models 15-077-16, -15, -21, -8B, -29 and 14-648-46 have alarm that can be set to alert user to temperatures that exceed setpoints
  • Some models (such as 15-077-16 and -15) have special features that print temperature, high/low memory and time of day; 15-077-29 thermometer has additional timer alarms
  • For a miniature-size thermometer, see model 15-077-32

For use in cuvets, soil, incubators, petroleum products and piercing food samples. Waterproof thermometers (models 15-077-9E, -9D and 14-648-46) are ideal for wet labs, wash-down areas and outdoor applications in the agricultural, petrochemical, food, and pharmaceutical industries.

Certifications

Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™; indicates traceability to standards provided by NIST™.

Specifications

Certifications/Compliance ISO 17025, A2LA, NIST
Diameter (English) Probe 0.14 in.
For Use With (Application) Wet labs, wash down areas and outdoor applications in the agricultural, petrochemical, food and pharmaceutical industries
Includes Suction cup, magnets, Velcro™, traceable certificate and 1.5V Silver Oxide battery
Length (English) Cable 120 in.
Length (English) Probe 5 in.
Length (Metric) Cable 305 cm
Length (Metric) Probe 12.7 cm
Material Stainless Steel
Resolution 0.1°C
Weight (English) 2 oz.
Weight (Metric) 56.6 g
Product Type Traceable Digital Thermometer w/Probe
Length (English) 4.75 in.
Max. Temperature (English) 572°F
Max. Temperature (Metric) 300°C
Min. Temperature (English) -58°F
Min. Temperature (Metric) -50°C
Temperature Range (English) -58°F to +572°F
Temperature Range (Metric) -50°C to +300°C
Calibrated Yes
Accuracy ±1°C
Display Digital LCD
Width (Metric) 8 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.