Learn More
Velp Scientifica™ DLS Digital Ovehead Stirrers
Digital overhead stirrer with 40 Ncm torque, digital display and timer able to stir up to 25 l.Provides constant speed even when the viscosity changes. DLS Ovehead Stirrers offer the possibility of unattended operation.
Brand: Velp Scientifica™ F201A0155
5262.36 DKK valid until 2025-12-20
Use promo code "24121" to get your promotional price.
Description
- DLS guides the user through a bright and easy to read display. All the main parameters, including the set speed, actual speed, torque and timer are visible at a glance.
- The instrument is also equipped with a digital timer that can be set up to 999:59 minutes with automatic switch-off.
- The DLS is an intuitive overhead stirrer ensuring safety with overload, over-current and overheating protection.
- Easy to install, resistant and with a small footprint, DLS is your best choice for medium-high viscosity samples.
- VELP DLS ensures a smooth start and vigorous agitation even at maximum speed!
- DLS can reach speeds of 2000 rpm and stir up to 25 litres. The device can manage medium-high viscosity, with a maximum of 25,000 mPa*s.
- In addition, DLS offers a feedback system, which ensures constant speed even with varying viscosity.
- The easy chuck is easy to close and can accommodate shafts with up to 10 mm diameter and does not require any tool.
- DLS is designed to offer a long lifespan even in challenging operating conditions.
- The special technopolymer structure and the IP 40 guarantee good chemical resistance and special handling, being among the lightest on the market.
- The robust motor guarantees continuous operations over the years, without additional maintenance costs.
Specifications
50 to 2000 rpm | |
LCD | |
120 w | |
215 mm | |
80/230 V, 50/60 Hz, 120 W | |
CEI EN 60529, IP 40 | |
Technopolymer Epoxy-painted Aluminum Alloy | |
IP40 | |
40 Ncm | |
2.5 kg |
25 L | |
80/230 V | |
196 x 80 x 215 mm | |
80 mm | |
50/60 Hz | |
1 to 10 mm | |
DLS | |
0°C to 40°C | |
25,000 mPas |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.