missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ 120 - General Purpose Digital Heating Circulator Stirrer with Integrated Pump and Stainless Steel Bath

Versatile, mid-range circulator and tank with comprehensive specification to suit most applications for precision temperature control.

Brand:  Fisherbrand™ 17275566

1434.07 EUR valid until 2025-12-20
Use promo code "24121" to get your promotional price.


 View more versions of this product

Product Code. 17275566

  • € 1890.00 / Each
Equipment End of Year Sale
Use promo code 24121 at checkout
View Available Promotions
Only null left
Estimated Shipment: 26-01-2026
Add to basket
This item is not returnable. View return policy

Description

Description

Incorporates Intelligent Control Optimisation TM (ICO) for adaptive intelligent PID temperature control.
  • Stability: ±0.05°C
  • Clear, bright 4-digit LED display
  • Simple, intuitive user interface with dial and two function buttons
  • Model available with or without T-clamp
  • Low-liquid detection (float switch)
  • Adjustable over temperature cut-out
  • 2-point user calibration
  • Visual alarm
  • Integral pump for external circulation
  • Accessories including lids, racks and immersion coolers sold separately
TRUSTED_SUSTAINABILITY
Specifications

Specifications

1.3 gal.
Air-cooled
16 L/min.
Heating Circulator with Open Bath
5 L Stainless Steel Tank
210 mbar
220/240 V
5 L
-10°C (with immersion cooler)
15°C to 120°C
Yes
Stainless Steel
330 x 180 x 395 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.