missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Digi-Sense™ USB Temperature and Temperature/RH Dataloggers

Product Code. 15880006
Change view
Click to view available options
Display Type:
LCD
No Display
Status Indicator Lights
Humidity Range:
0 to 100%
No humidity monitoring
Temperature Range (Metric):
-200°C to +1370°C
-40°C to +70°C
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Display Type Humidity Range Temperature Range (Metric) unitSize
15880006 LCD 0 to 100% -40°C to +70°C Each
15860006 Status Indicator Lights No humidity monitoring -40°C to +70°C Each
15890006 Status Indicator Lights No humidity monitoring -200°C to +1370°C Each
15870006 No Display 0 to 100% -40°C to +70°C Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 15880006 Supplier Cole-Parmer™ Supplier No. 2025043

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Digi-Sense™ USB Dataloggers are portable or mountable to fit multiple applications

  • Each Digi-Sense data logger comes user ready with software, mounting clip and easy to following instructions.
  • Intended applications include monitoring pharmaceutical, food & beverage, storage and office, museum, laboratory and transportation environments.
  • Ease of use and affordability make these instruments ideal for any need where accurate temperature monitoring is needed.
  • Intuitive software supports two modes of data display and powerful data scaling and panning functionality. Data can be downloaded in spreadsheet compatible formats for analysis or graphically printed out.
  • The durable polycarbonate housing and precision sensors and electronics are backed by a 2-year warranty.

Warranty

2 Years

Specifications

Type Datalogger
Display Type LCD
Data Memory 32,000 Readings (16,000/Channel)
Calibration Not Calibrated
Alarm Types High/Low, Selectable
Software Type Setup, real-time monitoring, data acquisition, data analysis
Battery Type 3.6 V Lithium, 1/2 AA
Battery Life 1 Year Typical
Includes Software, mounting clip and hardware, protective plastic cover, and battery.
Channels 2
Interface USB
Material Plastic
For Use With (Application) Monitoring pharmaceutical, food & beverage, storage and office, museum, laboratory and transportation environments. 
Accuracy (Relative Humidity) ±3%
Accuracy (Temperature) ±2°F (1°C)
Humidity Range 0 to 100%
Temperature Resolution 0.01°
Temperature Range (Metric) -40°C to +70°C
Length (English) 3.875 in.
Length (Metric) 9.8 cm
Weight (Metric) 0.4 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.