missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Thermocouple General-Purpose Probe with Miniconnector

Thermocouple General-Purpose Probe with Miniconnector is designed for use with liquids, gases and semisolids.

Brand:  Cole-Parmer™ 08517-55

 View more versions of this product

Product Code. 15800006

  • 73.40€ / Each
Only null left
Estimated Shipment: 30-07-2025
Add to basket
This item is not returnable. View return policy

Description

Description

Designed to measure the temperature at the surface without perpetrating the material. Cole-Parmer™ Probes for Oakton™ Thermocouple Thermometers are ideal for monitoring flat surfaces such as hot plates, furnaces or molds.

  • Response Time: 1.7 seconds or greater
  • ABS handles provide a light weight design for ease of use along with durability.
  • Probe handles feature a strain relief spring that protects the cable connection against damage due to repeated flexing and tugging.
  • Each probe comes with color coded ANSI miniconnectors: type J-black, type K-yellow, type T-blue, and type E-purple.
  • Custom designs or changes to this product are available upon request.
  • Note: the temperature range is for the probe tip only.
  • The handle material may be affected if the probe is rated higher than the handle depending on exposure time, application, and handle material.
  • ABS handles are rated to 220°F (104°C).
  • PVC handles are rated to 200°F (93°C).
  • Stainless Steel handles are rated at 450°F (232°C).
  • Mini Connectors are rated to 392°F (200°C).

Services

6 Month

Specifications

Specifications

0.15 in.
Liquids, gases or surfaces of small objects
Type J Thermocouple
1400°F
-310°F
-310°F to +1400°F
Thermocouple thermometer
3.8 mm
Stainless Steel, ABS Plastic
Thermocouple Probe
760°C
-190°C
-190°C to +760°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.