missing translation for 'onlineSavingsMsg'
Learn More

Digi-Sense™ Precalibrated Pressure and Flow Meter

Product Code. 15850026
Change view
Click to view available options
Display Type:
LCD
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Display Type unitSize
15850026 LCD Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15850026 Supplier Digi-Sense™ Supplier No. 2025013
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Includes

pitot tube, two rubber hoses for use with pitot tube, USB cable, software CD, ABS plastic carrying case, one 9 V battery, and NIST-traceable calibration report with data supplied by InnoCal.

Easily determine the performance of your heating and cooling systems

  • Reliable measurements guaranteed
  • Precalibrated to NIST-traceable standards
  • Large, multiline backlit LCD
  • Save and recall 99 sample readings per parameter
  • Time clock on Max/Min/Avg provides time reference

Warranty

2 Years

Specifications

For Use With (Application) HVAC
Height (English) 2 in.
Height (Metric) 5 cm
Includes pitot tube, two rubber hoses for use with pitot tube, USB cable, software CD, ABS plastic carrying case, one 9 V battery, and NIST-traceable calibration report with data supplied by InnoCal.
Length (English) 8 in.
Length (Metric) 20 cm
Operating Temperature (English) 32°F to 122°F
Operating Temperature (Metric) 0°C to 50°C
Size (English) Fitting 1/4 in.
Size (Metric) Fitting 6.4 mm hose Barb
Width (English) 3 in.
Width (Metric) 7.5 cm
Accuracy ±0.3% Full-scale
Display Type LCD
Pressure Range 0 to 0.7252 psi
Product Type Digital Manometer
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.