missing translation for 'onlineSavingsMsg'
Learn More

Digi-Sense™ Precalibrated Humidity and Temperature Indicators

Product Code. 15890036
Change view
Click to view available options
Includes:
Indicator only
Indicator with external temp probe
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Includes unitSize
15890036 Indicator only Each
15800046 Indicator with external temp probe Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.
Product Code. 15890036 Supplier Digi-Sense™ Supplier No. 2025030
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.

Includes

Built-in desktop stand, wall-mounting bracket, one AAA battery and NIST-traceable calibration report with data supplied by InnoCal. Model 20250-31 also includes an external temperature probe with a 3 ft cable.

Designed to gauge proper humidity levels

  • Reliable measurements, guaranteed!
  • Precalibrated to NIST-traceable standards
  • Unique environment comfort indicator
  • Displays both temperature and humidly

Warranty

2 Years

Specifications

For Use With (Application) Indoor measurements
Accuracy (Barometer) ±5%, ±8% RH Above 80% and Below 40% RH
Humidity Range 20 to 90%
Resolution (Humidity) 0.01
Resolution (Temperature) 0.1°C
Temperature Range (Metric) 0°C to 50°C
Temperature Range (English) 32°F to 120°F
Accuracy (Temperature) ±1.8°F (±1.0°C)
Accuracy (Relative Humidity) ±5% RH; ±8% RH above 80% and below 40% RH
Includes Indicator only
Description Precalibrated Humidity and Temperature Indicator
Type Thermohygrometer
Height (Metric) 0.8 cm
Height (English) 0.3125 in.
Length (English) 4.25 in.
Length (Metric) 10.8 cm
Width (English) 2.25 in.
Width (Metric) 5.7 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.