missing translation for 'onlineSavingsMsg'
Learn More

Digi-Sense™ Precalibrated Data Logging USB Vane Anemometer

Product Code. 15830036
Change view
Click to view available options
Airflow Rate:
80 to 3837 fpm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Airflow Rate unitSize
15830036 80 to 3837 fpm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.
Product Code. 15830036 Supplier Digi-Sense™ Supplier No. 2025022

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.

Includes

data analysis software on CD, one 3.6 V replaceable battery, and NIST-traceable calibration report with data supplied by InnoCal.

Versatile handheld or mountable design for quick air velocity sampling or long term monitoring

  • Reliable measurements guaranteed
  • Precalibrated to NIST-traceable standards
  • User-selectable units of measure eliminate the need for conversions
  • Measure air velocities up to 3937 ft/min (20.0 m/s) to cover broad range of applications
  • Analyze and graph logged data using included software
  • User-defined high and low alarm levels with visual LED indication to bring attention to potential problems
  • Articulated screw-on mounting stand provides flexible positioning to fit the application

Warranty

2 Years

Specifications

Type Datalogging Vane Anemometer
Accuracy ±3% +40 ft./min. or 0.2 m/s
Airflow Rate 80 to 3837 fpm
Case Material Plastic
Gas Type Air
Color Blue
Connections USB
Description Datalogging Vane Anemometer with NIST Traceable Calibration
For Use With (Application) HVAC
Height (English) 1.125 in.
Height (Metric) 2.9 cm
Length (English) 5.75 in.
Length (Metric) 14.6 cm
Power Supply Details One 3.6 V lithium battery
Width (Metric) 3.5 cm
Temperature (English) 32°F to 122°F
Temperature (Metric) 0°C to 50°C
Width (English) 1.375 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.