missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Dichloromethane-d2, for NMR, 99.5 atom % D
Shop All Thermo Scientific Chemicals Products
Click to view available options
Quantity:
5 mL
10 mL
25 mL
50 mL
Packaging:
Glass Bottle
Unit Size:
10mL
25mL
50mL
5mL
Description
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
For NMR
Specifications
Specifications
Physical Form | Liquid |
Color | Colorless |
Density | 1.3600g/mL |
Deuterium (D) | 99.60% min. |
Packaging | Glass Bottle |
Refractive Index | 1.4218 |
Water | 0.04% max. (Coulometric) |
Quantity | 25 mL |
Melting Point | -97.0°C |
Boiling Point | 40.0°C |
Show More |
Safety and Handling


Product Identifier
- Dichloromethane-d2
- Warning
- Carcinogenicity Category 2
- Serious eye damage/eye irritation Category 2
- Skin corrosion/irritation Category 2
- Specific target organ toxicity Category 3
- H315-Causes skin irritation.
- H319-Causes serious eye irritation.
- H336-May cause drowsiness or dizziness.
- H351-Suspected of causing cancer.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P302+P352-IF ON SKIN: Wash with plenty of water/soap.
- P304+P340-IF INHALED: Remove person to fresh air and keep comfortable for breathing.
- P312-Call a POISON CENTER/doctor/if you feel unwell.
- P337+P313-If eye irritation persists: Get medical advice/attention.
- MIXTURE LIST-Contains : Dichloro(2H2)methane
RUO – Research Use Only
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction