missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ DermaShield™ 73-711 Series Green Neoprene Gloves



Most technically advanced sterile glove available today. Free of latex proteins and accelerators, it minimizes both Type I and Type IV allergies associated with natural rubber.
Brand: Ansell™ 73711065
3662.31 DKK valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
- Made of poly-chloroprene
- Free of latex proteins and accelerators, it minimises both Type I and Type IV allergies associated with natural rubber.
- Comfort and flexibility of natural rubber gloves at a similarly competitive price
- Neoprene composition offers better chemical resistance.
- New beaded cuff prevents the glove from rolling down, providing increased protection.
- Sterile
- Available for non-sterile controlled environments.

Specifications
Neoprene | |
Green | |
Powder Free | |
6.5 | |
73-711 | |
Green | |
200/CS | |
73-711 |
Neoprene | |
Neoprene | |
Gloves | |
Sterile | |
0.175 mm | |
Beaded/Rolled | |
Chemical resistance |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction