missing translation for 'onlineSavingsMsg'
Learn More

Ansell™ DermaShield™ 73-711 Series Green Neoprene Gloves
BIOPHARMAGREENER_CHOICE

Most technically advanced sterile glove available today. Free of latex proteins and accelerators, it minimizes both Type I and Type IV allergies associated with natural rubber.

Brand:  Ansell™ 73711080

 View more versions of this product

Product Code. 12405080

  • ONLINE EXCLUSIVE PRICE
    5755.00 DKK
    3662.31 DKK / 200 pairs
    Save 2092.69 DKK
    36% Off
Only null left
Estimated Shipment: 13-10-2025
Add to basket
This item is not returnable. View return policy

Description

Description

  • Made of poly-chloroprene
  • Free of latex proteins and accelerators, it minimises both Type I and Type IV allergies associated with natural rubber.
  • Comfort and flexibility of natural rubber gloves at a similarly competitive price
  • Neoprene composition offers better chemical resistance.
  • New beaded cuff prevents the glove from rolling down, providing increased protection.
  • Sterile
  • Available for non-sterile controlled environments.
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Neoprene
Green
Powder Free
8
73-711
Green
200/CS
73-711
Neoprene
Neoprene
Gloves
Sterile
0.175 mm
Beaded/Rolled
Chemical resistance
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.