missing translation for 'onlineSavingsMsg'
                
Learn More
Learn More
Corning™ Gel-Loading Pipet Tips, Round tip, 0.5mm
Shop All Corning Products
                    Click to view available options
                
                
                    
                            
                                :
                            
                        
                        
                            
                                Volume: 1 to 200 μL, Round
                            
                        
                    Description
- Corning gel-loading pipet tips feature a capillary end that allows easy access into vertical and horizontal electrophoresis gels.
- Total capacity of 200 μL.
- Tips are 83 mm in length.
- RNase-/DNase-free.
- Nonpyrogenic.
 
            Specifications
Specifications
| Volume (Metric) | 1 to 200 μL | 
| Sterility | Non-sterile | 
| Color | Natural | 
| Length (English) | 3.26 in. | 
| Length (Metric) | 8.3 cm | 
| Thickness | 0.5 mm | 
| Clean Claims | DNase, RNase Free | 
| For Use With (Application) | Capillary end allows easy access into vertical and horizontal electrophoresis gels, ultra micropipettors | 
| Tip Style | Gel Loading, Round | 
| Packaging | Rack | 
| Show More | 
                    Product Content Correction
                
                Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
			
            Spot an opportunity for improvement?Share a Content Correction
            